Skip Content
NAIL/TOOL BAG,10 POCKET,TAN SUEDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL/TOOL BAG,10 POCKET,TAN SUEDE

CLC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LF28
  • Mfr. Model # 5LF28
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Tan
  • Features 1 Hammer Loop and Measuring Tape Holder
  • Number of Pockets 10
  • Material Suede Leather
  • Item Nail and Tool Pouch
  • Type YSL
  • Fits Belts Up To (In.) 2-3/4
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list