Skip Content
NAIL SETTER,4/32 X 4 IN,BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL SETTER,4/32 X 4 IN,BLACK OXIDE

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24A925
  • Mfr. Model # 24A925
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Black Oxide
  • Application For Setting Nails
  • Material Steel
  • Number of Pieces 1
  • Overall Length (In.) 4
  • Item Nail Setter
  • Point Dia. (In.) 4/32
  • Grip Knurled

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list