NAIL PUNCH SET,SQUARE,11/32 HEAD,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL PUNCH SET,SQUARE,11/32 HEAD,3

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24N074
  • Mfr. Model # 24N074
  • UNSPSC # 27111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.237 lbs

Technical Specs

  • Head Size (In.) 11/32
  • Item Nail Punch Set
  • Application For Setting Finishing Nails
  • Material Chrome Vanadium Steel
  • Finish Polish and Sand Blasted
  • Number of Pieces 3
  • Overall Length (In.) 4
  • Grip Knurled, Slip Resistant
  • Head Square
  • Point Dia. (In.) 1/32, 1/16, 3/32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list