NAIL PULLER SCRAPPER BAR 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL PULLER SCRAPPER BAR 10IN

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBBC/SB10
  • Mfr. Model # BC/SB10
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 0.75 lbs

Product Details

Nail pulling end has rocker head for maximum leverage. Wide, thin, sharp blades for scraping and cutting.

Technical Specs

  • Item Bear Claw Scraper Bar
  • Features Wide, Thin, Sharp Blades for Scraping and Cutting. Nail Pulling End Has Rocker Head for Maximum Leverage. Rust-Resistant Powder Coat Finish
  • Material Steel
  • Overall Length 10"
  • Overall Width 2-1/2"
  • Thickness 3/4"
  • Colour Blue
  • Pry Bar Sub-Category Nail Pullers
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards ASME

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list