NAIL PULLER 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL PULLER 8IN

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBBC8
  • Mfr. Model # BC8
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 0.4 lbs

Product Details

Flat claw. Made of steel. 8 IN.

Technical Specs

  • Item Nail Puller
  • Material Steel
  • Features Flat Claw
  • Overall Length 7-7/8"
  • Overall Width 2"
  • Thickness 1/2"
  • Colour Blue
  • Standards ASME
  • Pry Bar Sub-Category Nail Pullers
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list