Skip Content
NAIL PULLER,3 X 15 IN,STEEL,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL PULLER,3 X 15 IN,STEEL,BLUE

DASCO PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG18E833
  • Mfr. Model # 18E833
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Colour Blue
  • Item Nail Puller
  • Material Heat Treated, High Carbon Steel
  • Overall Width 3"
  • Overall Length 15"
  • Thickness 1-3/4"
  • Features Flat Bar
  • Pry Bar Sub-Category Nail Pullers
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list