NAIL PULLER 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL PULLER 12IN

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBBC12
  • Mfr. Model # BC12
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 176
  • Shipping Weight 1.18 lbs

Product Details

Flat claw. Made of steel. 12 IN.

Technical Specs

  • Features Forged, Tempered Steel With a Flat Claw for Easy Wedging and Minimal Wood Damage. Rocker Head Provides Excellent Leverage. Rust-Resistant Powder Coat Finish
  • Item Bear Claw Nail Puller
  • Overall Length 11-3/4"
  • Overall Width 3"
  • Thickness 3/4"
  • Material Tempered Steel
  • Colour Black
  • Pry Bar Sub-Category Nail Pullers
  • Standards ASME
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list