Skip Content
NAIL FRAMING 3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL FRAMING 3 IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBC10P120D
  • Mfr. Model # C10P120D
  • UNSPSC # 31162006
  • CATALOGUE PAGE # 2775
  • Shipping Weight 27.32 lbs

Product Details

15 degree coil framing nail.

Technical Specs

  • Finish Coated
  • Item Framing Nails
  • For Use With STBN89C1
  • Length 3"
  • Material Steel
  • Head Style Full Round
  • Point Type Diamond
  • Shank Smooth
  • Shank Dia. 0.120"
  • Collation Type Wire
  • Pneumatic Fastener Type Roofing, Siding and Framing Nails
  • Collation Angle 15 Degrees

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List