NAIL FRAMING 3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL FRAMING 3-1/4

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBRH-S12D131EP
  • Mfr. Model # RH-S12D131EP
  • UNSPSC # 31162006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.5 lbs

Technical Specs

  • Finish Coated
  • Gauge -
  • For Use With Mfr. No. F21PL, N88RH
  • Point Type Diamond
  • Shank Smooth
  • Material Steel
  • Item Collated Framing Nail
  • Head Style Round
  • Collation Type Plastic
  • Length 3-1/4"
  • Shank Dia. 0.131"
  • Collation Configuration Stick
  • Collation Angle 21 Degrees
  • Pneumatic Fastener Type Roofing, Siding and Framing Nails

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list