Skip Content
NAIL COMMON BRIGHT 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL COMMON BRIGHT 5IN

TREE ISLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIS1AA50
  • Mfr. Model # 1AA50
  • UNSPSC # 31162003
  • CATALOGUE PAGE # 1095
  • Shipping Weight 50.0 lbs

Product Details

Nail, common, bright. Length 5 inches, gauge #4.

Technical Specs

  • Approx. Pkg. Qty. 17
  • Package Weight 50 lbs.
  • Finish Bright
  • Item Nail Common Bright
  • Material Steel
  • Gauge 4"
  • Shank Type Round Smooth
  • Head Dia. 15/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list