NAIL COMMON BRIGHT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL COMMON BRIGHT 4IN

TREE ISLAND

Web Price : $113.94 / BOX

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIS1AA40
  • Mfr. Model # 1AA40
  • UNSPSC # 31162003
  • CATALOGUE PAGE # 1095
  • Shipping Weight 50.0 lbs

Product Details

Nail, common, bright. Length 4 inches, gauge #6.

Technical Specs

  • Approx. Pkg. Qty. 30
  • Package Weight 50 lbs.
  • Gauge 6"
  • Finish Bright
  • Item Nail Common Bright
  • Material Steel
  • Shank Type Round Smooth
  • Head Dia. 13/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list