NAIL COMMON BRIGHT 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL COMMON BRIGHT 3IN

TREE ISLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIS1AA30
  • Mfr. Model # 1AA30
  • UNSPSC # 31162003
  • CATALOGUE PAGE # 1095
  • Shipping Weight 49.9 lbs

Product Details

Nail, common, bright. Length 3 inches, gauge #9.

Technical Specs

  • Approx. Pkg. Qty. 66
  • Package Weight 50 lbs.
  • Finish Bright
  • Gauge 9"
  • Material Steel
  • Item Nail Common Bright
  • Shank Type Round Smooth
  • Head Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list