Skip Content
NAIL COL 090 RNG 2-1/4 GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL COL 090 RNG 2-1/4 GA

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBC7R90BDG
  • Mfr. Model # C7R90BDG
  • UNSPSC # 31162002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.05 lbs

Technical Specs

  • Finish Galvanized
  • Gauge -
  • For Use With N66C
  • Includes -
  • Item Collated Siding Nail
  • Head Style Full Round
  • Material Steel
  • Point Type Diamond
  • Collation Type Wire
  • Shank Ring
  • Stick Quantity -
  • Coil Quantity -
  • Length 2-3/16"
  • Shank Dia. 0.090"
  • Collation Angle 15 Degrees
  • Collation Configuration Coil
  • Pneumatic Fastener Type Roofing, Siding and Framing Nails

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list