Skip Content
NAIL CLAMP,PIPE,1/2 IN,PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL CLAMP,PIPE,1/2 IN,PLASTIC

ZURN PEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10A679
  • Mfr. Model # 10A679
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length (In.) 1-7/16
  • Height (In.) 7/16
  • Item Nail Clamp
  • Type Pipe
  • Pipe Size (In.) 1/2
  • Width (In.) 1-7/16
  • Tube Size (In.) 1/2
  • Standards ASTM F877 F1807
  • Material Plastic
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list