Skip Content
NAIL BRUSH PURPLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL BRUSH PURPLE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC64408
  • Mfr. Model # 64408
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 0.2 lbs

Product Details

Nail, Stiff. Size is 1.5 inch by 4.5 inch.

Technical Specs

  • Item Nail, Stiff
  • Bristle Color Purple
  • Brush Length 4-1/2"
  • Brush Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list