NAIL BRIGHT FINISH 1 1/2 N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL BRIGHT FINISH 1 1/2 N

TREE ISLAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TIS70414
  • Mfr. Model # 70414
  • UNSPSC # 23171609
  • CATALOGUE PAGE # 1095
  • Shipping Weight 0.882 lbs

Product Details

Packaged nails. Bright finish. Length 1-1/2 in, 500 per package.

Technical Specs

  • Item Bright Finish
  • Package Quantity 500
  • Approx. Pkg. Qty. 500
  • Package Weight 0.882 lbs.
  • Finish Bright
  • Gauge 15"
  • Material Steel
  • Shank Type Round Smooth
  • Head Type Brad
  • Head Dia. 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list