NAIL BRAD 1 IN 1000/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

NAIL BRAD 1 IN 1000/PK

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STTSWKBBN100
  • Mfr. Model # SWKBBN100
  • UNSPSC # 31162404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Colour Brown
  • For Use With Mfr. No. TRE650
  • Gauge 18
  • Item Nails
  • Type Brad
  • Construction Galvanized Steel
  • Package Quantity 1000
  • Nail Length (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list