NAIL 33 DEG. 3 IN. D HEAD 3M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAIL 33 DEG. 3 IN. D HEAD 3M

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBPT-S10D120EP
  • Mfr. Model # PT-S10D120EP
  • UNSPSC # 31162000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.23 lbs

Product Details

Stanley-Bostitch, D-Head Head Style, 33 Collation Angle (Deg), Collation Type Paper, Shank Dia. (In.) 0.120, 11 Gauge, Length (In.) 3, Diamond Point Type, Smooth Shank, Steel, Coated Finish, Stick Quantity 30, For Use With F33PT, LPF33PT

Technical Specs

  • Finish Coated
  • For Use With F33PT, LPF33PT
  • Gauge 11
  • Material Steel
  • Point Type Diamond
  • Shank Smooth
  • Head Style D-Head
  • Stick Quantity 30
  • Collation Type Paper
  • Item Collated Framing Nail

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list