Skip Content
NAIL 33 DEG. 3.5 IN GALV 2.5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAIL 33 DEG. 3.5 IN GALV 2.5M

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBPT-S16D131GFH
  • Mfr. Model # PT-S16D131GFH
  • UNSPSC # 31162000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.708 lbs

Product Details

Stanley-Bostitch, D-Head Head Style, 33 Collation Angle (Deg), Collation Type Paper, Shank Dia. (In.) 0.131, 10 Gauge, Length (In.) 3-1/2, Diamond Point Type, Smooth Shank, Steel, Galvanized Finish, Stick Quantity 30, For Use With F33PT, LPF33PT

Technical Specs

  • Finish Galvanized
  • For Use With F33PT, LPF33PT
  • Gauge 10
  • Material Steel
  • Head Style D-Head
  • Point Type Diamond
  • Collation Type Paper
  • Shank Smooth
  • Stick Quantity 30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list