Skip Content
NAIL 33 DEG. 2.5 IN RINGNAIL 5M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAIL 33 DEG. 2.5 IN RINGNAIL 5M

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBPT-S8DR113EPFH
  • Mfr. Model # PT-S8DR113EPFH
  • UNSPSC # 31162000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.1 lbs

Product Details

Stanley-Bostitch, D-Head Head Style, 33 Collation Angle (Deg), Collation Type Paper, Shank Dia. (In.) 0.113, 12 Gauge, Length (In.) 2-1/2, Ring Size (In.) 0.120, Diamond Point Type, Ring Shank, Steel, Coated Finish, Stick Quantity 30, For Use With F33PT, LPF33PT

Technical Specs

  • Finish Coated
  • Gauge 12
  • Material Steel
  • For Use With F33PT, LPF33PT
  • Head Style D-Head
  • Point Type Diamond
  • Stick Quantity 30
  • Shank Ring
  • Collation Type Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list