Skip Content
NAIL 30-34 DEG 2-3/8IN RING 2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAIL 30-34 DEG 2-3/8IN RING 2.5

CRISP-AIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRI3413605
  • Mfr. Model # 3413605
  • UNSPSC # 30062000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.34 lbs

Product Details

Crisp-Air, 30 - 34 Collation Angle (Deg), Shank Dia. (In.) 0.113, Length (In.) 2-3/8, Ring Shank, Coated Finish, For Use With 34 Deg. Nailer

Technical Specs

  • Finish Coated
  • Shank Ring
  • For Use With 34 Deg. Nailer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list