Skip Content
NAIL 2.5X.148 PT MCN GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

NAIL 2.5X.148 PT MCN GAL

STANLEY BOSTITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBPT-MC14825G1M
  • Mfr. Model # PT-MC14825G1M
  • UNSPSC # 31162312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.25 lbs

Technical Specs

  • Gauge -
  • For Use With Mfr. No. F33PT
  • Finish Hot Dipped Galvanized
  • Item Collated Framing Nail
  • Material Steel
  • Head Style Full Round
  • Point Type Diamond
  • Shank Hot Dipped Galvanized
  • Collation Type Paper
  • Length 2-1/2"
  • Collation Angle 35 Degrees
  • Shank Dia. 0.148"
  • Collation Configuration Strip
  • Pneumatic Fastener Type Roofing, Siding and Framing Nails

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list