NAIL 15 DEG COIL 3-1/4IN HDG 4M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

NAIL 15 DEG COIL 3-1/4IN HDG 4M

CRISP-AIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRI0508084
  • Mfr. Model # 0508084
  • UNSPSC # 31162006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.96 lbs

Product Details

Crisp-Air, 15 Collation Angle (Deg), Shank Dia. (In.) 0.120, Length (In.) 3-1/4, Smooth Shank, Galvanized Finish, For Use With Coil Framing Nailer

Technical Specs

  • Finish Galvanized
  • For Use With Coil Framing Nailer
  • Shank Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list