N95 PART RESP W/NOSE SEAL, XLG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

N95 PART RESP W/NOSE SEAL, XLG

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SVR14110392
  • Mfr. Model # 14110392
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour White
  • Exhalation Valve No
  • Face Seal Compliant Foam
  • Nose Clip Yes
  • Standards NIOSH
  • Mask Size X-Large
  • Item Disposable Particulate Respirator
  • Respirator Shape Molded
  • Individually Packaged No
  • Fluid Resistant No
  • Nuisance Odour Removal None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list