Skip Content
N95 AND SURGICAL MASK FLUID RESSTNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

N95 AND SURGICAL MASK FLUID RESSTNT

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMGT500073009
  • Mfr. Model # GT500073009
  • UNSPSC # 42270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Includes Advanced Electrostatic Media
  • Colour White
  • Item Healthcare Disposable Respirator
  • Face Seal None
  • Exhalation Valve No
  • Headstrap Type Dual, Non-Adjustable
  • Standards NIOSH Approved, ASTM F1862, ASTM F2101
  • Filter Class N95
  • Nose Clip Yes
  • Mask Size Universal
  • Individually Packaged Yes
  • Nuisance Odour Removal None
  • Respirator Shape Flat-Fold
  • Fluid Resistant Yes

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list