Skip Content
13 G TECHCOR 3QTR DIP  SC SZ7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13 G TECHCOR 3QTR DIP SC SZ7

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-948-7
  • Mfr. Model # 11-948-7
  • UNSPSC # 46181536
  • CATALOGUE PAGE # 2455
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
  • Gauge 13
  • Colour Black, Blue
  • Item Cut-Resistant Glove
  • Cuff Safety
  • Palm Material Nitrile
  • ANSI/ISEA Cut Level 3
  • Back Material Techcor(R) (HPPE)
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Abrasion Level 4
  • Thumb Style Straight
  • Stitching Material Synthetic
  • ANSI Abrasion Cycles 8000
  • ANSI Cut Grams 1000
  • ANSI Puncture Newtons 60
  • Finger Material Techcor(R) (HPPE)
  • Finger Style Full
  • Cut Resistant Yes
  • Abrasion Resistant EN388 LEVEL 4
  • Suggested Use Environment Dry, Light Oil and Oily
  • Weight Medium
  • Standards ANSI CUT 2 , ANSI ABRASION 4 , EN388 4342

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List