Skip Content
N/F DIX SWITCH 30A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

N/F DIX SWITCH 30A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9422TCN30
  • Mfr. Model # 9422TCN30
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.2 lbs

Technical Specs

  • Includes Mounting Hardware
  • Max. HP @ 208V 7-1/2 HP
  • Item Safety Switch Mechanism
  • Max. HP @ 230V 7-1/2
  • Max. HP @ 460V 15 HP
  • Max. HP @ 575V 20 HP
  • Max. HP @ 250VDC 5
  • Phase 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list