Skip Content
N/F DISC SW 60A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

N/F DISC SW 60A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9422TDN60
  • Mfr. Model # 9422TDN60
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.53 lbs

Technical Specs

  • Includes Switch and Operating Mechanism
  • Item Enclosure Disconnect Switch
  • Max. HP @ 460V 30 HP
  • Max. HP @ 208V 15 HP
  • Max. HP @ 230V 15
  • Max. HP @ 575V 50 HP
  • Max. HP @ 250VDC 10
  • Phase 3
  • Voltage 600VAC/250VDC
  • Fuse Clip -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List