Skip Content
N/F DISC SW 100A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

N/F DISC SW 100A

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9422TEN10
  • Mfr. Model # 9422TEN10
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.68 lbs

Technical Specs

  • Includes Switch and Operating Mechanism
  • Max. HP @ 208V 25 HP
  • Item Enclosure Disconnect Switch
  • Max. HP @ 460V 60 HP
  • Max. HP @ 230V 30
  • Max. HP @ 575V 75 HP
  • Phase 3
  • Voltage 600VAC/250VDC
  • Max. HP @ 250VDC 20
  • Fuse Clip -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List