Skip Content
Motorizd Tlt Truk,1000lb,70-3/4"x33-1/2" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Motorizd Tlt Truk,1000lb,70-3/4"x33-1/2"

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB1022
  • Mfr. Model # 1022
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 226.0 lbs

Product Details

A hinged support frame provides easy tipping and a wider tread pattern with heavy-duty casters improve durability over rough terrain. Simple, easy-to-use hand controls with braking feature that applies itself when hands are removed from the operator interface.

Technical Specs

  • Load Capacity 1000 lbs.
  • Item Motorized Tilt Truck
  • Overall Length 70-3/4"
  • Overall Height 43-1/4"
  • Optional Lid Mfr. No. 1024
  • Overall Width 33-1/2"
  • Volume Capacity 1 cu. yd.
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list