Skip Content
Modular Hand Truck,600 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Modular Hand Truck,600 lb.

B & P MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPK8
  • Mfr. Model # 5EPK8
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • For Use With Material Handling
  • Colour Silver
  • Finish Polished
  • Includes Key Hook
  • Item Modular Hand Truck
  • Material Aluminum
  • Load Capacity 600 lbs.
  • Overall Depth 20"
  • Overall Height 52"
  • Wheel Bearings Ball
  • Overall Width 25"
  • Wheel Type Balloon Cushion
  • Wheel Diameter 10"
  • Noseplate Width 18"
  • Wheel Width 2-1/8"
  • Hand Truck Handle Type Continuous Frame Single Pin
  • Noseplate Depth 7-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list