Modular Hand Truck,600 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Modular Hand Truck,600 lb.

B & P MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPK7
  • Mfr. Model # 5EPK7
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Finish Polished
  • Colour Silver
  • For Use With Material Handling
  • Includes Stairclimber
  • Item Modular Hand Truck
  • Material Aluminum
  • Load Capacity 600 lbs.
  • Overall Depth 20"
  • Overall Height 60"
  • Wheel Bearings Ball
  • Wheel Type Pneumatic
  • Overall Width 25"
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Hand Truck Handle Type Continuous Frame Loop
  • Noseplate Width 18"
  • Noseplate Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list