Skip Content
Modular Hand Truck,600 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Modular Hand Truck,600 lb.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5EPK6
  • Mfr. Model # 5EPK6
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Silver
  • Finish Polished
  • For Use With Material Handling
  • Includes Stairclimber, 52" Extention
  • Item Modular Hand Truck
  • Material Aluminum
  • Load Capacity 600 lbs.
  • Overall Depth 20"
  • Overall Width 25"
  • Overall Height 48"
  • Wheel Type Pneumatic
  • Wheel Bearings Ball
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Noseplate Width 18"
  • Hand Truck Handle Type Continuous Frame Dual Pin
  • Noseplate Depth 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list