Mobile Bin Cart,32 Bins,Thermoplastic close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Mobile Bin Cart,32 Bins,Thermoplastic

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMTVSTACKCART
  • Mfr. Model # TVSTACKCART
  • UNSPSC # 56101530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 130.0 lbs

Technical Specs

  • Caster Dia. 3"
  • Finish Powder Coated
  • Item Mobile Bin Cart
  • Includes (32) Bin Cups
  • Number of Shelves 0
  • Overall Width 18-1/2"
  • Load Capacity 250 lbs.
  • Overall Height 39-1/2"
  • Total Number of Bins 32
  • Caster Type 3" Non-Marking Swivel
  • Caster Material Thermoplastic
  • Bin Color Clear
  • Bin Depth (3) 7-7/8", (8) 6-3/4", (5) 5-3/8"
  • Bin Height (3) 9-7/16", (8) 8-3/16", (5) 6-1/2"
  • Bin Width 23-5/8"
  • Cart Color Beige
  • Cart Material Steel