Skip Content
Mobile Bin Cart,1500 lbs,78"x27-1/2"x48" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Mobile Bin Cart,1500 lbs,78"x27-1/2"x48"

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMR214CS2878
  • Mfr. Model # R214CS2878
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 106.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Powder Coated
  • Gauge 11
  • Number of Shelves 1
  • Item Mobile Bin Cart
  • Load Capacity 1,500 lbs.
  • Overall Depth 78"
  • Overall Height 48"
  • Overall Width 27-1/2"
  • Total Number of Bins 0
  • Cart Material Steel
  • Cart Color Gray
  • Caster Material Polyolefin
  • Caster Type (2) Rigid), (2) Swivel
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list