Skip Content
Mobile Bar Cradle Rack,H 30,W 28,L 96 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Mobile Bar Cradle Rack,H 30,W 28,L 96

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMBCTE2896-4K95
  • Mfr. Model # BCTE2896-4K95
  • UNSPSC # 27112502
  • CATALOGUE PAGE # 1927
  • Shipping Weight 185.0 lbs

Product Details

Bar cradle truck. 28 in. x 96 in. 4,000 lbs. capacity.

Technical Specs

  • Colour Gray
  • Caster Dia. 6"
  • Includes 2 Rigid Wheels and 2 Swivel Casters
  • Finish Powder Coated
  • Item Mobile Bar Cradle Rack
  • Overall Height 28-1/8"
  • Load Capacity 4,000 lbs.
  • Material Steel
  • Overall Length 99"
  • Overall Width 28-3/8"
  • Wheel Type Solid
  • Wheel Material Phenolic
  • Wheel Diameter 10"
  • Caster Type Phenolic
  • Wheel Width 2-1/2"
  • Caster Width 2"
  • Deck Length 96"
  • Deck Width 28-5/8"
  • Deck Height 3"
  • Number of Uprights 6
  • Number of Levels 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list