Skip Content
Mobil Tool Cart,H 51,D 30,With 4 Casters close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Mobil Tool Cart,H 51,D 30,With 4 Casters

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2MRV4
  • Mfr. Model # 2MRV4
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2107
  • Shipping Weight 1.0 lbs

Product Details

Mobile pegboard tool cart. Washable, 1/4 inch thick polypropylene pegboard system. Weather, moisture, corrosion and impact resistant.

Technical Specs

  • Caster Dia. 5"
  • Includes 4 Casters and Bottom Storage Tray
  • Colour White
  • Finish Translucent
  • Item Mobile Tool Cart
  • Material Polypropylene/Aluminum
  • Hole Size 9/32"
  • Overall Depth 30"
  • Overall Height 51"
  • Overall Width 48-1/2"
  • Hole Spacing 1"
  • Caster Size 5"
  • Tool Storage Space 9 sq. ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List