Skip Content
Mesh Trk,29-1/2 In. H,24 In. W,36 In. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Mesh Trk,29-1/2 In. H,24 In. W,36 In. L

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM4ST-SM2436-95
  • Mfr. Model # 4ST-SM2436-95
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 140.0 lbs

Technical Specs

  • Colour Gray
  • Gauge 14 ga.
  • Handle Type Ergonomic
  • Finish Powder Coated
  • Item Mesh Box Truck
  • Material Steel
  • Load Capacity 2,000 lbs.
  • Overall Length 36"
  • Overall Height 29-1/2"
  • Caster Wheel Width 2"
  • Overall Width 24"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Phenolic
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Number of Caster Wheels 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list