Mesh Stockpickr Truck,2000lb,60"x36"x57" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Mesh Stockpickr Truck,2000lb,60"x36"x57"

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMEX3660-1AS95
  • Mfr. Model # EX3660-1AS95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1929
  • Shipping Weight 292.0 lbs

Product Details

Gray powder coated finish. Shown with optional shelves. Sides and back extend 4 inches above decks. 14-gauge steel base with lips up. Push handle made of 1 inch pipe. Casters: 2,000 lb. capacity - 6 inch x 2 inch phenolic bolt on casters. (2) swivel, (2)

Technical Specs

  • Colour Gray
  • Caster Dia. 6"
  • Finish Powder Coated
  • Gauge 14
  • Item Mesh Stockpicker Truck
  • Construction Steel
  • Number of Shelves 1
  • Load Capacity 2,000 lbs.
  • Overall Length 60"
  • Overall Height 57"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 36"
  • Shelf Width 36"
  • Caster Width 2"
  • Caster Material Phenolic
  • Adjustable Increments 6"
  • Distance Between Shelves Adjustable on 6" Centers
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list