Skip Content
Med-Duty Cart,8.4 cu ft,300lb Load,Gry close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Med-Duty Cart,8.4 cu ft,300lb Load,Gry

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM76460GREY
  • Mfr. Model # 76460GREY
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Gray
  • Item Medium-Duty Cart
  • Load Capacity 300 lbs.
  • Overall Height 33-1/2"
  • Overall Width 30-1/2"
  • Overall Length 48"
  • Frame Material Steel
  • Caster Type (1) Swivel
  • Caster Material Thermoplastic
  • Volume Capacity 3/8 cu. yd.
  • Container Material Polyethylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List