Skip Content
Med-Duty Cart,11.8 cu ft,350lb Load,Gry close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Med-Duty Cart,11.8 cu ft,350lb Load,Gry

AKRO-MILS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKM76490GREY
  • Mfr. Model # 76490GREY
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Gray
  • Item Medium-Duty Cart
  • Load Capacity 350 lbs.
  • Overall Width 30-1/2"
  • Overall Length 47"
  • Overall Height 39-1/2"
  • Frame Material Steel
  • Caster Type (1) Swivel
  • Caster Material Thermoplastic
  • Container Material Polyethylene
  • Volume Capacity 1/2 cu. yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list