Skip Content
Mail Cart,41 In. L x 23 In. W x 38 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Mail Cart,41 In. L x 23 In. W x 38 In. H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECJ8
  • Mfr. Model # 1ECJ8
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Colour Silver
  • Item Mail Cart
  • Number of Shelves 2
  • Overall Height 38"
  • Overall Length 41"
  • Overall Width 23"
  • Shelf Width 23"
  • Finish Chrome
  • Bottom Basket Height 7-1/2"
  • Bottom Basket Width 21"
  • Bottom Basket Length 39"
  • Shelf Length 41"
  • Top Basket Height 11"
  • Top Basket Length 39"
  • Caster Wheel Material Polyurethane
  • Front Caster Wheel Dia. 5"
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Top Basket Width 21"
  • Rear Caster Wheel Dia. 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list