Skip Content
Mail Cart,30 In. L x 23 In. W x 38 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Mail Cart,30 In. L x 23 In. W x 38 In. H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECJ7
  • Mfr. Model # 1ECJ7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wire basket mail cart. Chrome plated. Lift out removable wire baskets for easy loading and unloading.

Technical Specs

  • Finish Chrome
  • Item Mail Cart
  • Colour Silver
  • Number of Shelves 2
  • Overall Height 38"
  • Overall Length 30"
  • Overall Width 23"
  • Shelf Width 23"
  • Bottom Basket Height 7-1/2"
  • Bottom Basket Length 28"
  • Shelf Length 31"
  • Bottom Basket Width 21"
  • Top Basket Width 21"
  • Top Basket Height 11"
  • Top Basket Length 28"
  • Caster Wheel Material Polyurethane
  • Front Caster Wheel Dia. 5"
  • Rear Caster Wheel Dia. 10"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List