Skip Content
Mail Cart,27 In. L x 19 In. W x 38 In. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Mail Cart,27 In. L x 19 In. W x 38 In. H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECJ6
  • Mfr. Model # 1ECJ6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Wire basket mail cart. Chrome plated. Lift out removable wire baskets for easy loading and unloading.

Technical Specs

  • Item Mail Cart
  • Colour Silver
  • Number of Shelves 2
  • Overall Height 38"
  • Overall Width 19"
  • Overall Length 27"
  • Finish Chrome
  • Shelf Width 19"
  • Bottom Basket Length 25"
  • Bottom Basket Height 7-1/2"
  • Bottom Basket Width 17"
  • Top Basket Height 11"
  • Shelf Length 27"
  • Top Basket Length 25"
  • Top Basket Width 17"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Rigid, (2) Swivel
  • Rear Caster Wheel Dia. 4"
  • Front Caster Wheel Dia. 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List