Skip Content
Machinery Mover,4 Ton,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Machinery Mover,4 Ton,PR

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WESRNR8
  • Mfr. Model # RNR8
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 390.0 lbs

Product Details

Sold in pairs only. Swivel casters allow movement in any direction. Hand operated hydraulic jack for easy lifting and controlled lowering of loads. Supplied with hooks for recommended optional LB-1 or LB-2 load binders.

Technical Specs

  • Load Capacity 8,000 lbs.
  • Item Machinery Mover Hand Truck
  • Wheel Type Steel
  • Hand Truck Handle Type Continuous Frame Flow-Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list