Machine Mover,Pk2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Machine Mover,Pk2

WESCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WESRNR8P
  • Mfr. Model # RNR8P
  • UNSPSC # 24101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 402.0 lbs

Product Details

Sold in pairs only. Swivel casters allow movement in any direction. Hand operated hydraulic jack for easy lifting and controlled lowering of loads. Supplied with hooks for recommended optional LB-1 or LB-2 load binders.

Technical Specs

  • Item Machinery Mover Hand Truck
  • Load Capacity 8,000 lbs.
  • Overall Height 43-3/8"
  • Wheel Width 2-1/2"
  • Wheel Type Urethane
  • Overall Width 23"
  • Lift Height 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list