MX4CAL CALIBRATION STATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MX4CAL CALIBRATION STATION

INDUSTRIAL SCIENTIFIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDS18107680-00
  • Mfr. Model # 18107680-00
  • UNSPSC # 12142208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features Durable Water Resistant Overmolded Construction
  • Flow Rate 500Lpm
  • For Use With MX4
  • Gas Type O2, CO, NO2
  • Height 1-3/16"
  • Includes Power Cord
  • Length 4-1/16"
  • Material Plastic
  • Item Calibration Station
  • Shut Off Automatic
  • Width 2-5/16"
  • Status Indicator LED Alarms, LCD Display

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list