Skip Content
MX COLLAPSIBLE IN USE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MX COLLAPSIBLE IN USE COVER

TAYMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMX4380S
  • Mfr. Model # MX4380S
  • UNSPSC # 39131708
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.825 lbs

Product Details

Metal in-use covers, gray die cast steel. Universal-Fit(TM) adapter for custom fitting to multiple other applications. Patented Quick-Fit(TM) keyhole mounting system allows installation in under a minute. Includes gasket and mounting hardware. Premium powder coat finish. Lockable, open or closed.

Technical Specs

  • Colour Gray
  • Standards cULus
  • Includes Gasket and Mounting Hardware
  • Depth 2.00" - 3.50"
  • Features Low Profile
  • Height 4.28"
  • Item Weatherproof Cover
  • Width 5.28"
  • Body Material Die-Cast Metal
  • Number of Gangs 1
  • Gasket Material Polyethylene Foam
  • Receptacle Type Duplex, GFCI, Round Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list