MX COLLAPSIBLE IN USE COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MX COLLAPSIBLE IN USE COVER

TAYMAC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLMX4280WH
  • Mfr. Model # MX4280WH
  • UNSPSC # 39131708
  • CATALOGUE PAGE # 1348
  • Shipping Weight 0.8 lbs

Product Details

Metal in-use covers, white die cast steel. Universal-Fit(TM) adapter for custom fitting to multiple other applications. Patented Quick-Fit(TM) keyhole mounting system allows installation in under a minute. Includes gasket and mounting hardware. Premium powder coat finish. Lockable, open or closed.

Technical Specs

  • Colour White
  • Standards cULus
  • Features Low Profile
  • Depth 2.00" - 3.50"
  • Includes Gasket and Mounting Hardware
  • Item Weatherproof Cover
  • Number of Gangs 1
  • Height 5.98"
  • Width 3.48"
  • Body Material Die-Cast Metal
  • Mounting Orientation Vertical
  • Gasket Material Polyethylene Foam
  • Receptacle Type Duplex, GFCI, Round Switch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list