Skip Content
MV18-10RLK 1000/CS close
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
MV18-10RLK 1000/CS

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV18-10R/LK
  • Mfr. Model # MV18-10R/LK
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Insulation Type Vinyl
  • Overall Length 0.93"
  • Terminal Type Standard
  • Wire Range 22 to 18 AWG
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Connection Material Copper
  • Stud Size #10
  • Terminal Connection Crimp
  • Insulation Color Red